-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Inspection Mirror |
---|---|
Handle Type | Metal |
Length | 10 3/4" to 26" |
Number of Pieces | 1 |
Shaft Material | Steel |
---|---|
Swivel Type | Ball Swivel |
Type | Telescoping |
Height (cm) | 1.27 |
---|---|
Length (cm) | 34.29 |
Width (cm) | 10.16 |
HS Code | 7009915000 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.09 |
UPC | 038728055620 |
Please note that the item you have bought is a 115V.