GENERAL ELECTRIC EP101ULC16 Supplementary Protector 16a 1p 277vac
Item: AA2HWM
Model: EP101ULC16
Cross Ref: 10K658
Send us an RFQ and we will offer a suitable alternative
Specifications
Item |
Supplementary Protector |
AC Voltage Rating |
277 VAC |
AIR @ 120VAC |
10kA |
AIR @ 125VDC |
10kA |
AIR @ 240VAC |
10kA |
AIR @ 277VAC |
10kA |
AIR @ 480VAC |
10kA |
AIR @ 48VDC |
10kA |
AIR @ 600VAC |
10kA |
AIR @ 65VDC |
10kA |
AIR Rating |
10k |
Amps |
16 |
Curve Type |
C |
DC Voltage Rating |
50 VDC |
Depth |
76mm |
Length |
86mm |
Max. AIR Rating |
10kA |
Max. Wire Size |
4 AWG |
Min. Wire Size |
14 AWG |
Mounting |
DIN Rail |
Number of Poles |
1 |
Terminal Connection |
Screw Clamp |
Trip Type |
Thermal Magnetic |
Width |
18mm |
Shipping Information
Height (cm) |
2.03 |
Length (cm) |
9.4 |
Width (cm) |
8.13 |
HS Code |
8536200020 |
Country Of Origin |
HU |
Weight (kg) |
0.14 |
UPC |
5413656868743 |