GENERAL ELECTRIC 52203 Plug Adapter, White, Connector Type 5-15R, Plug Configuration 5-15P

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£10.38 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Tue, Oct 6
  • Model: 52203

  • Item: CD2LXH

  • Cross Ref: 53TZ17

Product Specifications:

ItemPlug Adapter
ColorWhite
Amps15
Blade End StyleStraight Blade
Connector Type5-15R
End StyleStraight Blade
Number of Outlets3
Power IndicatorNo
Voltage125VAC
Watts1875
Plug Configuration5-15P

Shipping Info:

Ship weight (kg) 0.06

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes