Our customers love us!

GENERAL ELECTRIC 36363
  • Model: 36363
  • Item: CD2HQM
  • Cross: 53TZ16

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

GENERAL ELECTRIC 36363 | CD2HQM 53TZ16
Hover to zoom
In Stock
£39.09 / unit
Get it by Mon, Jun 1
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemSurge Protector Outlet Strip
    ColorWhite
    Amps15.0
    Communication Port(2) USB
    Conductors14/3
    Cord Length6'
    Depth1.375"
    Housing MaterialPlastic
    Hz60
    Length10"
    Max. Surge Current45kA
    Mounting StyleKeyhole
    NEC Cord DesignationSJT
    NEMA Receptacle Configuration5-15R
    Number of Transformer Outlets3
    Outlet Center Distance28.5mm Standard and 42.8mm Transformer
    Power IndicatorNo
    Rated Joules1080
    Voltage120
    Width3"
    Medical GradeNo

    Shipping Info:

    Ship weight (kg) 0.7