GENERAL ELECTRIC 36361 Surge Protector Outlet Strip, 25 Feet, White, No. of Total Outlets 7

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£42.75 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 9
  • Model: 36361

  • Item: CD3TZZ

  • Cross Ref: 53TZ14

Product Specifications:

ItemSurge Protector Outlet Strip
ColorWhite
Amps15.0
Conductors14/3
Cord Length25'
Depth1.375"
Housing MaterialPlastic
Hz60
Length11.5"
Max. Surge Current45kA
Mounting StyleKeyhole
NEC Cord DesignationSJT
NEMA Receptacle Configuration5-15R
Number of Transformer Outlets0
Outlet Center Distance28.5mm
Power IndicatorNo
Rated Joules1080
Voltage120
Width2"
Medical GradeNo

Shipping Info:

Ship weight (kg) 1.49

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes