-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Surge Protector Outlet Strip |
---|---|
Amps | 15.0 |
Color | White |
Conductors | 14/3 |
Cord Length | 12ft. |
Depth | 1.375" |
Housing Material | Plastic |
Hz | 60 |
Length | 11.5" |
Max. Surge Current | 45kA |
Medical Grade | No |
---|---|
Mounting Style | Keyhole |
NEC Cord Designation | SJT |
NEMA Receptacle Configuration | 5-15R |
Number of Transformer Outlets | 0 |
Outlet Center Distance | 28.5mm |
Power Indicator | No |
Rated Joules | 1080 |
Voltage | 120 |
Width | 2" |
Weight (kg) | 0.8775 |
---|
Please note that the item you have bought is a 115V.