GENERAL ELECTRIC 36358
  • Model: 36358
  • Item: CD2HQK
  • Cross: 53TZ11

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

GENERAL ELECTRIC 36358 | CD2HQK 53TZ11
Hover to zoom
In Stock
£23.95 / unit
Get it by Fri, Jun 5
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemSurge Protector Outlet Strip
    ColorWhite
    Amps15.0
    Conductors14/3
    Cord Length4'
    Depth1.375"
    Housing MaterialPlastic
    Hz60
    Length11.5"
    Max. Surge Current45kA
    Mounting StyleKeyhole
    NEC Cord DesignationSJT
    NEMA Receptacle Configuration5-15R
    Number of Transformer Outlets0
    Outlet Center Distance28.5mm
    Power IndicatorNo
    Rated Joules1080
    Voltage120
    Width2"
    Medical GradeNo

    Shipping Info:

    Ship weight (kg) 0.52