GENERAL ELECTRIC 34133
  • Model: 34133
  • Item: CD2FUB
  • Cross: 53TZ10

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

GENERAL ELECTRIC 34133 | CD2FUB 53TZ10
Hover to zoom
In Stock
£29.08 / unit

Order online and get 5% off Use code FAB5

Get it by Thu, Mar 5
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemSurge Protector Outlet Strip
    ColorBlack
    Amps15.0
    Conductors14/3
    Cord Length8'
    Depth1.375"
    Housing MaterialPlastic
    Hz60
    Length11.5"
    Max. Surge Current45kA
    Mounting StyleKeyhole
    NEC Cord DesignationSJT
    NEMA Receptacle Configuration5-15R
    Number of Transformer Outlets0
    Outlet Center Distance28.5mm
    Power IndicatorNo
    Rated Joules1080
    Voltage120
    Width2"
    Medical GradeNo

    Shipping Info:

    Ship weight (kg) 0.68

    Brand Overview:

    GE Industrial Solutions, recently acquired by the ABB Group, is a leading manufacturer of critical power, motor and lighting control and protection and distribution products. The GE Products catalogue comprises circuit breakers, contactors, starters, overload relays, panelboards and switchboards, surge protective devices, static transfer switches and data centre containers. These high-quality products are widely used in commercial marketplaces, data centres, and in healthcare, telecom, mining and oil and gas industries. GE's NEMA contactors are available in NEMA sizes ranging from 00 to 9 and in 1 pole, 2 pole, 3 pole and 4 pole options. Shop from a wide range of contactors, starters and other General Electric products, such as illuminated push buttons, thermal units, bus plugs and overload relays, on Raptor Supplies.

    Sent to your email in 30 min

    Model: 34133Item: CD2FUBCross: 53TZ10