• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

GENERAL ELECTRIC 13465

GENERAL ELECTRIC 13465

In Stock
£21.69 / unit
Get it by Mon, Oct 21
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 13465
  • Item: CD2HQJ
  • Cross Ref: 53TZ09
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders

Product Specifications:

Item Surge Protector Tap
Color White
Amps 15
Blade End Style Straight Blade
Connector Type 5-15R
End Style Straight Blade
Max. Surge Current 30kA
Number of Outlets 2
Power Indicator Yes
Rated Joules 450
Voltage 125VAC
Watts 1875
Plug Configuration 5-15P

Shipping Info:

Ship weight (kg) 0.17