-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Automatic Transfer Switch |
---|---|
Color | Gray |
Depth | 10" |
Enclosure Material | Aluminum |
Height | 36" |
Installation | Standard |
Max. Amps | 400 |
Max. Wattage | 60000 |
Max. Wire Size | 600 MCM |
NEMA Enclosure Type | 3R |
---|---|
Phase | 3 |
Sensing Generator Hz | No |
Sensing Line Failure | 0.9 |
Sensing Under Volts | 0.6 |
Voltage | 208 |
Warranty | 2 yr. |
Width | 24" |
Height (cm) | 25.91 |
---|---|
Length (cm) | 91.69 |
Width (cm) | 61.98 |
HS Code | 8536200020 |
---|---|
Country Of Origin | US |
Weight (kg) | 57.61 |
Please note that the item you have bought is a 115V.