GENERAC 9854 UpgradableManual TransferSwitch, 120/240V

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£735.08 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: 9854

  • Item: CD2NGD

  • Cross Ref: 444N69

Product Specifications:

ItemUpgradable Manual Transfer Switch
ColorGray
Depth4"
Enclosure MaterialAluminum
Height15-13/16"
Max. Amps50
Max. Wattage12000
MountWall
NEMA Enclosure Type1
Number of Circuits16
Number of Spaces16
Phase1
Voltage120/240
Warranty5 yr.
Width15-13/32"

Shipping Info:

Ship weight (kg) 14.85

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes