• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

GENERAC 6921

GENERAC 6921

In Stock
£404.55 / unit
Get it by Mon, Oct 21
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 6921
  • Item: CD2HKX
  • Cross Ref: 48XL87
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders

Product Specifications:

Item Pressure Washer
Burner Fuel Gasoline
Duty Rating Medium Duty (2000 to 2799 psi)
Engine Brand Generac
Engine Displacement 196cc
Flow Rate 2.4 gpm
Fuel Type Gas
Height 35-13/32"
Hose Dimensions 1/4" x 25 ft.
Length 24-13/32"
Net Weight 57 lb.
Operating Pressure 2500 psi
Piston Material PVC, Plastic
Pump Type Axial
Starter Type Recoil
Style Cart
Warranty 2 yr.
Water Output Temp. 100 Degrees F
Width 18-13/16"

Shipping Info:

Ship weight (kg) 30.6