GENERAC 6827 Gasoline Portable Generator, Electric/Recoil, 10, 000 Surge Watts, 120 VAC/240 VAC

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£3692.79 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 8
  • Model: 6827

  • Item: CD3XKW

  • Cross Ref: 53PD05

Product Specifications:

ItemPortable Generator
Air Cleaner TypePaper
Amps66.6/33.3
Cylinder MaterialCast Iron
Engine AlternatorBrush
Engine Displacement426cc
Fuel Tank Capacity8.5 gal.
Fuel TypeGasoline
Full Power SwitchYes
Height32"
Length34-19/64"
Low Oil Shut DownYes
Starter TypeElectric/Recoil
Surge Watts10,000
Voltage120vac/240vac
Watts8000
Width28-39/64"
CARB CompliantYes

Shipping Info:

Ship weight (kg) 134.1

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes