-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Manual Transfer Switch Power Cord |
---|---|
Connector End | L14-30 |
Cord Length | 10ft. |
Function | Primary Link Between the Generator and the Transfer Switch, Transfer Panel and or the Power Inlet Box |
Gauge/Conductor | 10/4 |
---|---|
Material | Rubber |
Plug End | L14-30 |
Height (cm) | 8.13 |
---|---|
Length (cm) | 33.78 |
Width (cm) | 23.88 |
HS Code | 8544429000 |
---|---|
Country Of Origin | US |
Weight (kg) | 1.84 |
Please note that the item you have bought is a 115V.