GEDORE DVI-28Z Torque Multiplier, Female Input 3/4 Inch, Male Output 1 Inch

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£4137.93 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: DVI-28Z

  • Item: CD3FLK

  • Cross Ref: 45HL75

Product Specifications:

ItemTorque Multiplier
Accuracy+/-3%
Calibration CertificateYes
Gear Ratio1:5.5
Gear TypeSingle Stage Planetary
Head Dia.4-11/64"
MaterialHigh Performance Aluminum
Max. Rated Input430 ft.-lb.
Max. Rated Output2050 ft.-lb.
Measurement TypeFoot-Pound
Overload ProtectionNone

Shipping Info:

Ship weight (kg) 3.86

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes