-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Oil Filter Wrench |
---|---|
Capacity | 2 to 5" |
Length | 11.75" |
Material | Metal |
---|---|
Type | Adjustable Pliers 1 to 8" |
Height (cm) | 2.79 |
---|---|
Length (cm) | 40.39 |
Width (cm) | 15.24 |
HS Code | 8204110060 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.61 |
UPC | 082171035081 |
Please note that the item you have bought is a 115V.