-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Oil Filter Wrench |
---|---|
Capacity | 3-1/2to 3-7/8" |
Length | 7.5" |
Material | Metal |
---|---|
Type | Swivel |
Height (cm) | 2.54 |
---|---|
Length (cm) | 28.7 |
Width (cm) | 17.27 |
HS Code | 8204120000 |
Country Of Origin | TW |
---|---|
Weight (kg) | 0.35 |
UPC | 082171030826 |
Please note that the item you have bought is a 115V.