-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Oil Filter Wrench |
---|---|
Capacity | 3-3/4 to 4-1/2" |
Length | 3.5" |
Material | Metal |
---|---|
Type | Heavy Duty |
Height (cm) | 8.89 |
---|---|
Length (cm) | 29.97 |
Width (cm) | 15.75 |
HS Code | 8204120000 |
Country Of Origin | TW |
---|---|
Weight (kg) | 0.72 |
UPC | 082171023200 |
Please note that the item you have bought is a 115V.