GE LIGHTING LET24A042MMT35VQLTWHTE Recessed Troffer, 4200 Lumens, 2 Feet x 4 Feet

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£369.63 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: LET24A042MMT35VQLTWHTE

  • Item: CD3LVE

  • Cross Ref: 436P11

Product Specifications:

ItemRecessed Troffer
CertificationDesignLights Consortium (DLC)
Color Temp.4100K
CRI90.0
Fixture Wattage34.0
Green Certification or Other RecognitionDesignLights Consortium (DLC)
Height2.5"
Lamp TypeLED
LED Replacement For4 Lamp T8
Length47-13/16"
Lumens4200
Lumens Per Watt124.0
Nominal Size2' x 4'
Rated Life50,000 hr.
Temp. Range-20 Degrees to 35 Degrees C
Voltage120/277
Warranty5 yr.
Width23-13/16"

Shipping Info:

Ship weight (kg) 11.25

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes