GE LIGHTING LED8DRS6 LED Downlight Retrofit Kit, Lumens 700, Voltage 120, 8 Watt

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£28.64 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Fri, Oct 2
  • Model: LED8DRS6

  • Item: CD3UDT

  • Cross Ref: 481R25

Product Specifications:

ItemLED Downlight Retrofit Kit
ColorWhite Reflector
Color Temp.3000K
CRI80
Dimmable / Non-DimmableDimmable
Green Certification or Other RecognitionENERGY STAR
Height2-13/32"
Kit Contents6" Recessed Can Light, Pigtail Base Attachment
LED Replacement For65W
Length4-31/32"
Lumens700
Lumens Per Watt87.5
Nominal Size6"
Rated Life50,000 hr.
Socket TypeE26
Trim ColorWhite
Voltage120
Warranty5 yr.
Watts8
Width7"

Shipping Info:

Ship weight (kg) 0.35

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes