• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

GE LIGHTING LED6DA19/827

GE LIGHTING LED6DA19/827

In Stock
£6.21 / unit
Get it by Fri, Oct 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: LED6DA19/827
  • Item: CD2FTA
  • Cross Ref: 53CE33
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item LED Lamp
Base Type Medium Screw (E26)
Beam Angle 360 Degrees
CRI 80.0
Energy Star Compliant Yes
Green Certification or Other Recognition ENERGY STAR
Lamp Color Temp. 2700K
Lamp Designation LED6DA19/827
Lamp Dia. 2.375"
Lamp Finish Frosted
Lamp Type LED
Light Distribution Omnidirectional
Light Output 2700 to 2999K, Soft White
Lumens 480
Max. Overall Length 4.437"
Min. Starting Temp. -20 Degrees C
Overall Lamp Shape A
Power Source Plug and Play
Primary Application General Purpose
Type Standard
Voltage 120
Watts 6.0
Average Bulb Life 15,000 hr.
For Enclosed Fixtures No
Bulb Housing Polycarbonate
High Output No
Indoor/Outdoor Usage Indoor Only
Rough Service No
Three-Way No
Bulb Manufacturers Warranty Length 5 yr.

Shipping Info:

Ship weight (kg) 0.09