GE LIGHTING LED5DG25-W3/827 LED Lamp, 5.0 Watts, 350 Lumens, 2700K Bulb Color Temp.

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£16.56 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Oct 1
  • Model: LED5DG25-W3/827

  • Item: CD3HMC

  • Cross Ref: 36GJ34

Product Specifications:

ItemLED Lamp
Base TypeMedium Screw (E26)
CRI80.0
Energy Star CompliantNo
Lamp Color Temp.2700K
Lamp DesignationLED5DG25-W3/827
Lamp Dia.3.125"
Lamp FinishFrosted
Lamp TypeLED
Light Output2700 to 2999K, Soft White
Lumens350
Max. Overall Length5"
Overall Lamp ShapeG
TypeDecorative
Voltage120
Watts5.0
Average Bulb Life15,000 hr.
Bulb HousingPolycarbonate
Indoor/Outdoor UsageIndoor Only

Shipping Info:

Ship weight (kg) 0.13

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes