GE LIGHTING LED18D38OW383040 LED Lamp, 18.0 Watts, 1550 Lumens, 3000K Bulb Color Temp.

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£48.59 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Fri, Oct 2
  • Model: LED18D38OW383040

  • Item: CD3AWQ

  • Cross Ref: 45NY10

Product Specifications:

ItemLED Lamp
Base TypeMedium Screw (E26)
Beam Angle40 Degrees
CRI81.0
Energy Star CompliantYes
Green Certification or Other RecognitionENERGY STAR
Lamp Color Temp.3000K
Lamp DesignationLED/18D38OW383040
Lamp Dia.4.75"
Lamp FinishClear
Lamp TypeLED
Light DistributionFlood
Light Output3000 to 3999K, Warm White
Lumens1550
Max. Overall Length5.125"
Overall Lamp ShapePAR
TypeReflector
Voltage120
Watts18.0
Average Bulb Life25,000 hr.
Bulb HousingPolycarbonate
Indoor/Outdoor UsageIndoor/Outdoor

Shipping Info:

Ship weight (kg) 0.45

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes