GE LIGHTING LED15DA21/827 15.0 Watts LED Lamp, Medium Screw, 1600 Lumens, 2700K Bulb Color Temp.

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£21.38 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Oct 1
  • Model: LED15DA21/827

  • Item: CD2LQX

  • Cross Ref: 53DP54

Product Specifications:

ItemLED Lamp
Base TypeMedium Screw (E26)
Beam Angle360 Degrees
CRI80.0
Energy Star CompliantYes
Green Certification or Other RecognitionENERGY STAR
Lamp Color Temp.2700K
Lamp DesignationLED/15D/A21/827K
Lamp Dia.2.625"
Lamp FinishFrosted
Lamp TypeLED
Light DistributionOmnidirectional
Light Output2700 to 2999K, Soft White
Lumens1600
Max. Overall Length5.25"
Min. Starting Temp.-20 Degrees F
Overall Lamp ShapeA
Power SourcePlug and Play
Primary ApplicationGeneral Purpose
TypeStandard
Voltage120
Watts15.0
Average Bulb Life15,000 hr.
For Enclosed FixturesNo
Bulb HousingPolycarbonate
High OutputNo
Indoor/Outdoor UsageIndoor Only
Rough ServiceNo
Three-WayNo
Bulb Manufacturers Warranty Length5 yr.

Shipping Info:

Ship weight (kg) 0.18

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes