-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | LED Tube |
---|---|
Average Bulb Life | 50,000 hr. |
Base Type | Medium Bi-Pin (G13) |
Bulb Housing | Polycarbonate |
CRI | 80 |
Energy Star Compliant | No |
Green Certification or Other Recognition | DesignLights Consortium (DLC) |
Indoor/Outdoor Usage | Indoor Only |
Lamp Color Temp. | 5000K |
Lamp Designation | LED12ET8/3/850 |
Lamp Dia. | 1" |
---|---|
Lamp Type | LED |
Light Output | 5000K and Above, Daylight |
Lumens | 1650 |
Max. Overall Length | 36" |
Power Source | Plug and Play |
Type | Linear |
Voltage | 120/277 |
Watts | 12.0 |
Height (cm) | 19.56 |
---|---|
Length (cm) | 96.01 |
Width (cm) | 18.8 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.2268 |
Please note that the item you have bought is a 115V.