GE LIGHTING LED12DP303W83035 LED Lamp, 950 Lumens, 12.0 Watts

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£33.86 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Wed, Oct 7
  • Model: LED12DP303W83035

  • Item: CD3RCH

  • Cross Ref: 45AU63

Product Specifications:

ItemLED Lamp
Base TypeMedium Screw (E26)
Beam Angle35 Degrees
CRI80.0
Energy Star CompliantYes
Green Certification or Other RecognitionENERGY STAR
Lamp Color Temp.3000K
Lamp DesignationLED12DP303W83035
Lamp Dia.3.75"
Lamp FinishFrosted
Lamp TypeLED
Light DistributionFlood
Light Output3000 to 3999K, Warm White
Lumens950
Max. Overall Length3-21/32"
Overall Lamp ShapePAR
TypeReflector
Voltage120
Watts12.0
Average Bulb Life25,000 hr.
Bulb HousingPolycarbonate

Shipping Info:

Ship weight (kg) 0.29

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes