GE LIGHTING LED10DA19/840 120 LED Lamp, Medium Screw, 800 Lumens, 4000K Bulb Color Temp.

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£13.16 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Oct 5
  • Model: LED10DA19/840 120

  • Item: CD3LQE

  • Cross Ref: 407J24

Product Specifications:

ItemLED Lamp
Base TypeMedium Screw (E26)
Beam Angle360 Degrees
CRI80.0
Energy Star CompliantYes
Green Certification or Other RecognitionENERGY STAR
Lamp Color Temp.4000K
Lamp DesignationLED10DA19/840
Lamp Dia.2.375"
Lamp FinishFrosted
Lamp TypeLED
Light DistributionOmnidirectional
Light Output4000 to 4999K, Cool White
Lumens800
Max. Overall Length4.375"
Min. Starting Temp.-20 Degrees C
Overall Lamp ShapeA
Power SourcePlug and Play
Primary ApplicationGeneral Purpose
TypeStandard
Voltage120
Watts10
Average Bulb Life15,000 hr.
For Enclosed FixturesNo
Bulb HousingPolycarbonate
High OutputNo
Indoor/Outdoor UsageIndoor/Outdoor
Rough ServiceNo
Three-WayNo
Bulb Manufacturers Warranty Length5 yr.

Shipping Info:

Ship weight (kg) 0.1

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes