GE LIGHTING LED10DA19/827 10.0 Watts LED Lamp, A19, Medium Screw, 800 Lumens, 2700K Bulb Color Temp.

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£12.49 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Fri, Sep 25
  • Model: LED10DA19/827

  • Item: CD2LMM

  • Cross Ref: 53CE36

Product Specifications:

ItemLED Lamp
Base TypeMedium Screw (E26)
Beam Angle360 Degrees
CRI80.0
Energy Star CompliantYes
Green Certification or Other RecognitionENERGY STAR
Lamp Color Temp.2700K
Lamp DesignationLED10DA19/827
Lamp Dia.2.375"
Lamp FinishFrosted
Lamp TypeLED
Light DistributionOmnidirectional
Light Output2700 to 2999K, Soft White
Lumens800
Max. Overall Length4.437"
Min. Starting Temp.-20 Degrees C
Overall Lamp ShapeA
Power SourcePlug and Play
Primary ApplicationGeneral Purpose
TypeStandard
Voltage120
Watts10.0
Average Bulb Life15,000 hr.
For Enclosed FixturesNo
Bulb HousingPolycarbonate
High OutputNo
Indoor/Outdoor UsageIndoor Only
Rough ServiceNo
Three-WayNo
Bulb Manufacturers Warranty Length3 yr.

Shipping Info:

Ship weight (kg) 0.09

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes