-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Miniature Incandescent Bulb |
---|---|
Average Bulb Life | 300 hr. |
Average Life | 300 hr. |
Base Type | Double Contact Bayonet (BA15d) |
Bulb Dia. | 1" |
Initial Lumens | 188 |
Lamp Dia. | 1" |
Lamp Shape | S8 |
Lamp Type | Miniature-S |
---|---|
Lumens | 188 |
Max. Overall Length | 2" |
Overall Lamp Shape | S |
Primary Application | Aircraft |
Trade Number | 306 |
Voltage | 28 |
Watts | 14 |
Height (cm) | 2.79 |
---|---|
Length (cm) | 19.56 |
Width (cm) | 7.62 |
HS Code | 8539293050 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.01 |
UPC | 993250174310 |
Please note that the item you have bought is a 115V.