GAV GACB18-34-1860S Ventilated SS Wire Wall Shelf, 60 W x 18 D x 34 Inch H, No. of Shelves 2

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£370.50 / unit

Pay by Proforma Invoice

Get it by Mon, Aug 17
  • Model: GACB18-34-1860S

  • Item: CD2FEX

  • Cross Ref: 45TV93

Product Specifications:

ItemWire Wall Shelf
ColorSilver
FinishStainless Steel
MaterialStainless Steel
Number of Cabinet Shelves2
Overall Depth18"
Overall Height34"
Overall Width60"
Shelf Adjustments1"
Shelf Capacity600 lb.
Shelf StyleVentilated

Shipping Info:

Ship weight (kg) 22.5

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes