GAV GACB18-34-1848S
  • Model: GACB18-34-1848S
  • Item: CD2FEW
  • Cross: 45TV91

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

GAV | GACB18-34-1848S | CD2FEW | 45TV91 | Wire Wall Shelf
Hover to zoom
In Stock
£296.05 / unit

Order online and get 5% off Use code FAB5

Get it by Thu, Mar 5
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemWire Wall Shelf
    ColorSilver
    FinishStainless Steel
    MaterialStainless Steel
    Number of Cabinet Shelves1
    Overall Depth18"
    Overall Height34"
    Overall Width48"
    Shelf Adjustments1"
    Shelf Capacity800 lb.
    Shelf StyleVentilated

    Shipping Info:

    Ship weight (kg) 18.9

    Sent to your email in 30 min

    Model: GACB18-34-1848SItem: CD2FEWCross: 45TV91