• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

GAV GACB18-14-1848S

GAV GACB18-14-1848S

In Stock
£147.90 / unit
Get it by Tue, Oct 22
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: GACB18-14-1848S
  • Item: CD2FEV
  • Cross Ref: 45TV83
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Wire Wall Shelf
Color Silver
Finish Stainless Steel
Material Stainless Steel
Number of Cabinet Shelves 1
Overall Depth 18"
Overall Height 14"
Overall Width 48"
Shelf Adjustments 1"
Shelf Capacity 800 lb.
Shelf Style Ventilated

Shipping Info:

Ship weight (kg) 9.9