-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Vacuum Ejector,Inline, Box Style |
---|---|
Exhaust Type | Muffler |
Height | 2mm |
Length | 5.29mm |
Orifice Dia. | 0.95mm |
Pressure Port Size | 1/8" NPT |
Supply Pressure Range | 30 to 75 psi |
Temp. Range | 5 Degrees to 52 Degrees C |
---|---|
Vacuum Flow Rate | 26.9Lpm |
Vacuum Port Size | 1/8" NPT |
Vacuum Pressure @ 40 PSI | 57.57 KPA |
Vacuum Pressure @ 75 PSI | 91.43 KPA |
Vacuum Pressure Range | 0 to 27 KPA |
Width | 2mm |
Height (cm) | 6.1 |
---|---|
Length (cm) | 17.02 |
Width (cm) | 18.29 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.2295 |
UPC | 466218692176 |
Please note that the item you have bought is a 115V.