GAST 3HBB-69T-M300AX | AA3WNU | 11X372

GAST 3HBB-69T-M300AX Electric Air Compressor Tank Mounted

Model: 3HBB-69T-M300AX
Item: AA3WNU
Cross Ref: 11X372
In Stock

£1771.07

Payment Methods

Product Specifications:

Item Electric Air Compressor
(F)NPT Outlet 1/4"
Amps 6.6
Compressor Type Tank Mounted
Enclosure No
Finish Gray Paint
Free Air CFM @ Max. Pressure 1.1
HP 1/3
Lubrication Type Oil-Less
Max. Pressure 100 psi
Motor Type Electic
Number of Stages 1
Off Pressure Switch Setting 100
On Pressure Switch Setting 80
Overall Height 7-3/8"
Overall Length 12-7/16"
Overall Width 10-15/16"
Phase 1
Pump RPM 1725
Tank Size 12 gal.
Tank Type Horizontal
Voltage 115

Shipping Info:

Ship weight (kg) 36.29
Ship height (cm) 78.74
Ship length (cm) 76.2
Ship width (cm) 41.91
HS code 8414400000
Country of Origin US

Product Details:

  • ASME Tank (Yes)