-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Extra Heavy Duty Cutting Torch |
---|---|
Cuts Up To | 24" |
Gas Service | All |
Head | 75 Degrees |
---|---|
Head Angle | 75 Degrees |
Length | 36" |
Height (cm) | 8.89 |
---|---|
Length (cm) | 60.96 |
Width (cm) | 8.89 |
HS Code | 8515902000 |
Country Of Origin | US |
---|---|
Weight (kg) | 2.27 |
UPC | 014495260405 |
Please note that the item you have bought is a 115V.