Sign In

GAMBER-JOHNSON 7160-0363 Mount Extension Forklift 19 In Length Steel

In Stock
Item: AG4VER
Model: 7160-0363
Cross Ref: 34UE07

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$206.10 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Mount Extension
Color Black
Length 19"
Material Steel
Type Forklift

Shipping Information

Height (cm) 52.07
Length (cm) 21.59
Width (cm) 21.59
HS Code 8302300000
Weight (kg) 4.08

Explore Products

Please note that the item you have bought is a 115V.

Agree