-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Galvanized Funnel |
---|---|
Color | Silver |
Cover | No |
Diameter | 9.625" |
Fits | Universal |
Flow Capacity | 8 qt. |
Function | Fluid Control |
Height | 11.875" |
---|---|
Length | 9.75" |
Material | Steel |
Spout | Yes |
Spout Outside Dia. | 1" |
Stem Length | 3.75" |
Total Capacity | 8 qt. |
Weight (kg) | 0.603 |
---|
Please note that the item you have bought is a 115V.