-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Funnel |
---|---|
Color | Red |
Cover | yes |
Diameter | 9.125" |
Fits | Open or closed Drums |
Flow Capacity | 2 qt. |
Function | Fluid Control |
Height | 8.5 |
---|---|
Length | 9.125" |
Material | Polyethylene |
Spout | 1.5 |
Spout Outside Dia. | 2" |
Total Capacity | 2 qt. |
Height (cm) | 22.86 |
---|---|
Length (cm) | 31.75 |
Width (cm) | 25.4 |
HS Code | 3926909980 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.5 |
UPC | 010054324250 |
Please note that the item you have bought is a 115V.