-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Drum Funnel |
---|---|
Color | Black |
Cover | No |
Diameter | 7.5" |
Fits | Drums w/ 1"bung openings |
Flow Capacity | 3 qt. |
Function | Fluid Control |
Height | 9.1875 |
---|---|
Length | 7.5" |
Material | Polyethylene |
Spout | 1.4375 |
Spout Outside Dia. | 1-1/4" |
Total Capacity | 3 qt. |
Height (cm) | 21.11 |
---|---|
Length (cm) | 19.69 |
Width (cm) | 19.69 |
HS Code | 3926909980 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.18 |
UPC | 010054324106 |
Please note that the item you have bought is a 115V.