|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

FUNNEL KING 32178-7 Funnel Threaded Adapter 2-1/2 Gallon

Model: 32178-7
Item: AA2FYN
Cross Reference: 10G586
£3.31

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Funnel Threaded Adapter
Color Black
Cover No
Diameter 2-3/4"
Fits 2 1/2 gallon containers.
Function Fluid Control
Height 1.75
Length 2-3/4"
Material Polypropylene
Spout na
Spout Outside Dia. 1-1/2"
Online - Live Chat