-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Capped Funnel |
---|---|
Color | Blue |
Cover | yes |
Diameter | 6" |
Flow Capacity | 1 1/4 Quart |
Function | Keeps Drips In and Dirt Out Eliminating The Need To Clean Funnel Before Use |
Height | 11" |
---|---|
Length | 6" |
Material | Polyethylene |
Spout Outside Dia. | 3/4" |
Total Capacity | 1-1/4 qt. |
Height (cm) | 27.94 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 15.24 |
HS Code | 3926909980 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.14 |
UPC | 010054321150 |
Please note that the item you have bought is a 115V.