|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

FUNNEL KING 32040 Plastic Funnel Black 4 Oz.

Model: 32040
Item: AA2FYK
Cross Reference: 10G580
£1.22

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Funnel
Color Black
Cover No
Diameter 3-1/8"
Flow Capacity 4 oz.
Function Fluid Control
Height 3"
Material Polypropylene
Stem Length 1"
Total Capacity 4 oz.
Online - Live Chat