FUJI ELECTRIC VFZ901A-5W Regenerative Blower, 3 Phase, 575 Voltage, 3 Inch FNPT Inlet Size

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£6230.64 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: VFZ901A-5W

  • Item: CD3LJH

  • Cross Ref: 53WC18

Product Specifications:

ItemRegenerative Blower
Full Load Amps15.2
Housing MaterialAluminum/Iron
HP14.7
Inlet Size3" (F)NPT
Max. Ambient Temp.104 Degrees F
Max. Flow Rate574 CFM
Max. Pressure100" WC
Max. Vacuum80" WC
Motor EnclosureTotally Enclosed Fan-Cooled
Outlet Size3" (F)NPT
Overall Depth19-59/64"
Overall Height21-1/16"
Overall Length23-15/64"
Phase3
Thermal ProtectionPilot Duty
Voltage575

Shipping Info:

Ship weight (kg) 217.89

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes