FUJI ELECTRIC VFZ801A-5W Regenerative Blower, 3 Phase, 57 Voltage, 2-1/2 Inch FNPT Inlet Size

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£4414.79 / unit

Pay by Proforma Invoice

Get it by Mon, Sep 28
  • Model: VFZ801A-5W

  • Item: CD3LJG

  • Cross Ref: 53WC16

Product Specifications:

ItemRegenerative Blower
Full Load Amps10.1
Housing MaterialAluminum/Iron
HP10.7
Inlet Size2-1/2" (F)NPT
Max. Ambient Temp.104 Degrees F
Max. Flow Rate379 CFM
Max. Pressure115" WC
Max. Vacuum105" WC
Motor EnclosureTotally Enclosed Fan-Cooled
Outlet Size2-1/2" (F)NPT
Overall Depth17.875"
Overall Height19-47/64"
Overall Length21-9/64"
Phase3
Thermal ProtectionPilot Duty
Voltage57

Shipping Info:

Ship weight (kg) 106.65

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes