FUJI ELECTRIC VFZ701A-5W Regenerative Blower, 3 Phase, 575 Voltage, 2 Inch FNPT Inlet Size

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£3094.29 / unit

Pay by Proforma Invoice

Get it by Mon, Oct 5
  • Model: VFZ701A-5W

  • Item: CD3LJF

  • Cross Ref: 53WC14

Product Specifications:

ItemRegenerative Blower
Full Load Amps6.5
Housing MaterialAluminum/Iron
HP6.7
Inlet Size2" (F)NPT
Max. Ambient Temp.104 Degrees F
Max. Flow Rate217 CFM
Max. Pressure85" WC
Max. Vacuum9.7" WC
Motor EnclosureTotally Enclosed Fan-Cooled
Outlet Size2" (F)NPT
Overall Depth16-25/32"
Overall Height17-39/64"
Overall Length17-27/32"
Phase3
Thermal ProtectionPilot Duty
Voltage575

Shipping Info:

Ship weight (kg) 81

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes