FUJI ELECTRIC VFZ601A-5W Regenerative Blower, 3 Phase, 575 Voltage, 2 Inch FNPT Inlet Size

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£2292.21 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 9
  • Model: VFZ601A-5W

  • Item: CD3LJE

  • Cross Ref: 53WC12

Product Specifications:

ItemRegenerative Blower
Full Load Amps4.9
Housing MaterialAluminum/Iron
HP5
Inlet Size2" (F)NPT
Max. Ambient Temp.104 Degrees F
Max. Flow Rate173 CFM
Max. Pressure134" WC
Max. Vacuum96" WC
Motor EnclosureTotally Enclosed Fan-Cooled
Outlet Size2" (F)NPT
Overall Depth15.125"
Overall Height15-3/32"
Overall Length16-1/16"
Phase3
Thermal ProtectionPilot Duty
Voltage575

Shipping Info:

Ship weight (kg) 53.1

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes