FUJI ELECTRIC VFZ501A-5W Regenerative Blower, 3 Phase, 575 Voltage, 1-1/2 Inch FNPT Inlet Size

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£1483.36 / unit

Pay by Proforma Invoice

Get it by Wed, Oct 7
  • Model: VFZ501A-5W

  • Item: CD3LJD

  • Cross Ref: 53WC10

Product Specifications:

ItemRegenerative Blower
Full Load Amps3.0
Housing MaterialAluminum/Iron
HP2.7
Inlet Size1-1/2" (F)NPT
Max. Ambient Temp.104 Degrees F
Max. Flow Rate135 CFM
Max. Pressure80" WC
Max. Vacuum80" WC
Motor EnclosureTotally Enclosed Fan-Cooled
Outlet Size1-1/2" (F)NPT
Overall Depth13.875"
Overall Height14.031"
Overall Length14-19/64"
Phase3
Thermal ProtectionPilot Duty
Voltage575

Shipping Info:

Ship weight (kg) 32.4

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes