FUJI ELECTRIC VFZ401A-5W Regenerative Blower, 3 Phase, 575 Voltage, 1-1/2 Inch FNPT Inlet Size

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£1406.00 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: VFZ401A-5W

  • Item: CD3LJC

  • Cross Ref: 53WC08

Product Specifications:

ItemRegenerative Blower
Full Load Amps1.4
Housing MaterialAluminum/Iron
HP1.4
Inlet Size1-1/2" (F)NPT
Max. Ambient Temp.104 Degrees F
Max. Flow Rate89 CFM
Max. Pressure58" WC
Max. Vacuum50" WC
Motor EnclosureTotally Enclosed Fan-Cooled
Outlet Size1-1/2" (F)NPT
Overall Depth11-13/16"
Overall Height12"
Overall Length12-1/16"
Phase3
Thermal ProtectionPilot Duty
Voltage575

Shipping Info:

Ship weight (kg) 19.8

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes