FUJI ELECTRIC FRN0037E2S-4GB Variable Frequency Drive, 20 HP, 460 VAC

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£2866.29 / unit

Pay by Proforma Invoice

Get it by Tue, Sep 29
  • Model: FRN0037E2S-4GB

  • Item: CD3PNK

  • Cross Ref: 482J75

Product Specifications:

ItemVariable Frequency Drive
Accepts Input Control Signal0-10VDC, 4-20mA
Adjustable Acceleration Time0.01 to 6000 sec.
Adjustable Deceleration Time0.01 to 6000 sec.
Depth7.480"
Digital ReadoutYes
Display TypeLED
DisplaysDrive Voltage
Dynamic BrakingInternal Brake Chopper Circuit
EnclosureNEMA 1
Height10.630"
Input Frequency50/60Hz
Input Phase AC3
Input Voltage460VAC
Key Pad LockoutYes
Max. HP20
Max. Output Amps31
Output Frequency Range0 to 400 Hz
Output Voltage460VAC
ProtectionIP20
Start/Stop ControlProgrammable
Starting Torque150%
Torque @ 1 Hz150%
Width8.660"

Product Details:

  • Designed to control the speed and torque of fans, specialised machinery and pumps
  • FRENIC-Ace technology provides powerful solutions without the additional requirement of output circuit magnetic contactors
  • Features an LCD screen with a multi-function keypad for enhanced HMI functionality and a USB keypad which can be connected to the computer
  • RoHS-compliant, UL-listed and CE-certified

Shipping Info:

Ship weight (kg) 8.55

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes