-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Variable Frequency Drive |
---|---|
Accepts Input Control Signal | 0-10VDC, 4-20mA |
Adjustable Acceleration Time | 0.01 to 6000 sec. |
Adjustable Deceleration Time | 0.01 to 6000 sec. |
Depth | 6.22" |
Digital Readout | Yes |
Display Type | LED |
Displays | Drive Voltage |
Dynamic Braking | Internal Brake Chopper Circuit |
Enclosure | NEMA 1 |
Height | 9.05" |
Input Frequency | 50/60Hz |
Input Phase AC | 3 |
---|---|
Input Voltage | 460 VAC |
Key Pad Lockout | Yes |
Max. HP | 10 |
Max. Output Amps | 17.5 |
Output Frequency Range | 0 to 400 Hz |
Output Voltage | 460 VAC |
Protection | IP20 |
Start/Stop Control | Programmable |
Starting Torque | 150% |
Torque @ 1 Hz | 150% |
Width | 7.09" |
Fuji Electric FRN0022E2S-4GB variable frequency drive is used in systems requiring efficient energy consumption and tailored motor performance. It is ideal for conveyors, pumps, fans or other machinery to optimise operations by adjusting the frequency and voltage supplied to the motor.
Weight (kg) | 4.4325 |
---|
Adjustable acceleration and deceleration times allow users to customise the speed at which the motor ramps up or down. This customisation is essential for adapting the drive to specific operational needs and preventing sudden jolts or stops.
The VFD accepts input control signals through remote contacts, providing flexibility for external control integration and seamless integration with other systems or external controllers for coordinated operation.
Please note that the item you have bought is a 115V.